Beli oil injection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Glass Cutter (Pisau Pemotong Kaca)Deskripsi:Use:Cutting glass plateatribut:
- Length (mm): 174
- Purpose of Use: Cutting of sheet glass.
- Weight (g): 29
- American Tool Glass Cutter (Pisau Pemotong Kaca)atribut:
- Length: 175mm (7 inch)
- TRUSCO Glass Cutter (Pisau Pemotong Kaca)Deskripsi:-Diamond is used on the blade edge for smoothly cutting glass plates. -Cutting of sheet glass.atribut:
- Total Length: 179mm
- Purpose of Use: Cutting of sheet glass.
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- Niigata Seiki (SK) Glass Cutter (Pisau Pemotong Kaca)atribut:
- Cutting Edge: Preparation
- Overall Width: HV 650 or morem
- Kennedy Glass & Tile CutterDeskripsi:Zinc alloy handle with a tungsten carbide cutting wheel.atribut:
- Cutting Wheel Material: Tungsten Carbide
- BITEC Tile and Glass Drill Bit (Mata Bor Kaca)atribut:
- Type/Packing: 1 pc / Plastic Blister Pack
- INGCO Glass Cutter Heavy Duty (Pisau Pemotong Kaca)Deskripsi:INGCO Glass Cutter Knife // Pisau Potong Kaca Minyak Oil Rollingatribut:
- Cutting Length (m): 5000
- Length (mm): 178
- SKF Oil InjectionDeskripsi:Oil injection set 300 MPa (43 500 psi) The SKF THKI 300 is used for the mounting and dismounting of pressure joints of all sizes and applications such as rolling bearings, couplings, gears, flywheels and railway wheels. The set consists of a stand-mounted oil injector complete with a high pressure pipe, pressure gauge and a range of connection nipples. - Designed to be especially suitable for workshop use. - When the pressure is released, the unused oil is automatically returned to the reservoir, minimizing the risk of oil leakage to the environment. - Oil container capacity 200 cm³ (12.2 in.³). - Can be used for applications requiring a maximum pressure of up to 300 MPa (43 500 psi).atribut:
- Maximum Working Pressure (MPa): 300
- Volume (cm³): 0.23
- Oil Container Capacity (cm³): 200
- Connecting Threads: G 3/4
- SKF Injektor OliDeskripsi:Oil injectors300 and 400 MPa (43 500 and 58 000 psi) The 226400 E series is suitable for many applications using the SKF Oil injection method. The injector is supplied with an oil reservoir in a compact carrying case. The injector can be mounted directly onto the work piece or connected to an adapter block to make a floor standing model, making it easy to connect pressure gauges and high pressure pipes. For applications where 400 MPa (58 000 psi) is required, the SKF 226400 E/400 is available. Features & benefits:- Easy to operate- Compact carrying case- When the pressure is released, the unused oil is automatically returned to the reservoir, minimizing the risk of oil leakage to the environment- Oil container capacity 200 cm³ (12.2 in.³)- Can be used with a wide range of accessories, such as:- Adapter block- Pressure gauges- High pressure pipes- Connecting nipples applications- Bearings- Couplings- Railway wheels- Gear wheels- Flywheels- SKF OK Couplings- For many oil injection applications where maximum pressures of up to 400 MPa (58 000 psi) is requiredatribut:
- Volume per Stroke (cm³): 0.23
- BLITZ Diamond Core Drill (Mata Bor Inti Diamond)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Yoshinobu Hex Socket Head Cap Screw L White Half Thread (Baut L)Deskripsi:Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Color: White
- Drat Type: Half Drat
- Material: Steel
- Surface Treatment: Galvanized White
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- OLFA Cutter Knife Standard Duty (Pisau Cutter)Deskripsi:This stainless steel knife is perfect for use in moist environments where rust is a concern. Features and automatic blade lock for extra control and safety. Builtin pocket clip/blade snapper and a stainless steel blade channel that holds blade tight. High
Daftar Harga oil injection Terbaru October 2026
| TRUSCO Glass Cutter (Pisau Pemotong Kaca) | Rp349.900 |
| American Tool Glass Cutter (Pisau Pemotong Kaca) | Rp119.900 |
| TRUSCO Glass Cutter (Pisau Pemotong Kaca) | Rp229.900 |
| BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik) | Rp47.900 |
| Niigata Seiki (SK) Glass Cutter (Pisau Pemotong Kaca) | Rp329.900 |
| Kenko Cutter Knife (Pisau Cutter) | Rp5.900 |
| Kennedy Glass & Tile Cutter | Rp129.900 |
| BITEC Tile and Glass Drill Bit (Mata Bor Kaca) | Rp16.900 |
| INGCO Glass Cutter Heavy Duty (Pisau Pemotong Kaca) | Rp67.900 |
| SKF Oil Injection | Rp99.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000833-1.jpg)
/P102088166-1.jpg)
/P102615469-2.jpg)
/1kP101003056-2.jpg)
%20Glass%20Cutter%20(Pisau%20Pemotong%20Kaca)/5lP102271201-2.jpg)
/P101005457-1.jpg)

/P101507446-1.jpg)
/53P105718183-2.jpg)


/P102113370-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/ERGENE%20Zinc%20Cold%20Galvanize%20Spray%20(Pelumas%20Lapisan%20Logam)/62P104789218-4.jpg)
/meP105691806-1.jpg)
/r2P102944974-3.jpg)
/6aP102944226-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)